Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.5-in. W Shower Kit_
Mfr # AI-36187
Zoro # G009544649
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Brushed Nickel
- Width 14.5
- Length 14.9
- Weight 10.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36187
- Zoro # G009544649
- UPC # 627622361878
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.5 |
Length | 14.9 |
Details
Material | Stainless Steel-Brass |
Color | Brushed Nickel |
Weight | 10.6 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE COMBINATION OF STAINLESS STEEL AND BRASS IN THE BRUSHED NICKEL MATERIAL GIVES AN ELEGANT TOUCH TO ANY BATHROOM DECOR. FURTHERMORE, IT ENSURES RESISTANCE TO CORROSION AND DURABILITY.THE PRODUCT FEATURES AIR ENERGY TECHNOLOGY THAT PROVIDES CONSISTENT AND POWERFUL RAIN SHOWER, EVEN UNDER LOW WATER PRESSURE. THIS FEATURE MAKES IT AN IDEAL GIFT FOR FRIENDS AND FAMILY DURING NEW HOUSE BATHROOM RENOVATION.THE PACKAGE INCLUDES A 10 IN. STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD WITH THREE SPRAY SETTINGS, A 59 SHOWER HOSE, A SHOWER HOLDER, AND A SHOWER MIXER VALVE.THIS PRODUCT IS CUPC CERTIFIED AND MEETS THE STANDARDS OF ASME A112.18.1-2018CSA B125.1-18. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 14.5-in. Width left to right. 14.90-in. Depth back to front. 10.09-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX4)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- American Imaginations Bathtub and Shower Faucet Combo