Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.5-in. W Shower Kit_
Mfr # AI-36186
Zoro # G909544671
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Width 14.5
- Length 15
- Weight 10.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36186
- Zoro # G909544671
- UPC # 627622361861
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.5 |
Length | 15 |
Details
Material | Stainless Steel |
Color | Chrome |
Weight | 10.49 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. THE COMBINATION OF STAINLESS STEEL AND BRASS IN THE POLISHED CHROME MATERIAL GIVES A STYLISH TOUCH TO ANY BATHROOM DECOR. MOREOVER, IT ENSURES RESISTANCE TO CORROSION AND DURABILITY.THE SHOWER HEAD HAS A LARGE SIZE OF 10 INCHES SQUARE, PROVIDING A BROAD COVERAGE AREA TO SOAK THE ENTIRE BODY. ADDITIONALLY, THE SWIVEL BALL ENABLES YOU TO ADJUST THE ANGLE OF THE SHOWER HEAD AS PER YOUR PREFERENCE, GIVING YOU A LUXURIOUS HOTEL OR SPA-LIKE EXPERIENCE.THE PACKAGE INCLUDES A 10-INCH STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD WITH THREE SPRAY SETTINGS, A 59-INCH SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE.THIS PRODUCT HAS RECEIVED CUPC CERTIFICATION AND COMPLIES WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS. IT FEATURES A 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 14.5-in. Width left to right. 15-in. Depth back to front. 10-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3182 04 00)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- American Imaginations Bathtub and Shower Faucet Combo