Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.5-in. W Shower Kit_
Mfr # AI-36184
Zoro # G509544941
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 14.5
- Length 14.79
- Weight 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36184
- Zoro # G509544941
- UPC # 627622361847
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.5 |
Length | 14.79 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 11.3 |
Application | Residential/Non-Residential |
Finish | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE SHOWER SET IS MADE WITH PREMIUM QUALITY MATERIALS, FEATURING CAREFULLY SELECTED METAL PARTS THAT ARE GUARANTEED TO LAST FOR YEARS, EVEN WITH INTENSIVE USE. THE COMBINATION OF STAINLESS STEEL AND BRASS IS NON-CORROSIVE, WHILE THE BRUSHED NICKEL FINISH ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR.THE SET ALSO COMES WITH A CONVENIENT TOUCH CLEAN FEATURE, WHICH INCLUDES SOFT, RUBBER NUBBINS SPRAY HOLES THAT ALLOW YOU TO EASILY WIPE AWAY CALCIUM AND LIME BUILD-UP WITH A SIMPLE TOUCH OF YOUR FINGER. THIS IS PARTICULARLY USEFUL FOR AREAS WITH HARD WATER.THE PIECES INCLUDED IN THE SET ARE A 12 FIXED SHOWER HEAD, A HAND-HELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, AND A CONTROL VALVE, PROVIDING EVERYTHING YOU NEED FOR THE ULTIMATE SHOWER EXPERIENCE.INSTALLATION IS ALSO EASY, WITH THE SHOWER VALVE AND TRIM KIT FEATURING NPT 12 CONNECTING THREAD THAT IS DESIGNED TO EASILY INSTALL WITH STANDARD U.S. PLUMBING CONNECTIONS, SAVING TIME AND REDUCING INSTALLATION COSTS. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 14.5-in. Width left to right. 14.79-in. Depth back to front. 9.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- LDR INDUSTRIES 311 B-21 BUSHING 2X1 GALV (311B-21)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- American Imaginations Bathtub and Shower Faucet Combo