Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.5-in. W Shower Kit_
Mfr # AI-36158
Zoro # G009544762
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Black
- Width 14.5
- Length 14.7
- Weight 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36158
- Zoro # G009544762
- UPC # 627622361588
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.5 |
Length | 14.7 |
Details
Material | Stainless Steel-Brass |
Color | Black |
Weight | 2.06 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS IS A COMPLETE SET OF A WALL-MOUNTED MATTE BLACK SHOWER SYSTEM FOR YOUR BATHROOM, FEATURING A 12-INCH RAINFALL SHOWER HEAD AND HANDLE SET. THE PACKAGE ALSO INCLUDES A ROUGH-IN VALVE BODY AND TRIM KIT.THIS BATHROOM ACCESSORY IS CRAFTED WITH A COMBINATION OF STAINLESS STEEL AND BRASS, WHICH NOT ONLY PROVIDES DURABILITY BUT ALSO GIVES AN ELEGANT TOUCH TO THE DECOR WITH ITS MATTE BLACK FINISH. THE AIR ENERGY TECHNOLOGY ENSURES A POWERFUL RAINFALL SHOWER EVEN UNDER LOW WATER PRESSURE, MAKING IT A PERFECT CHOICE FOR NEW HOUSE BATHROOM RENOVATION OR AS A GIFT FOR FRIENDS AND FAMILY. THIS SHOWER SET INCLUDES A 12 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD WITH 3 SPRAY SETTINGS, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE. THE PRODUCT IS COMPLIANT WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS AND HAS RECEIVED THE CUPC CERTIFICATION. This shower kit features a spout shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 14.5-in. Width left to right. 14.7-in. Depth back to front. 9.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- American Imaginations Bathtub Faucets & Accessories