Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.40-in. W Shower Kit_
Mfr # AI-36194
Zoro # G509544767
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 14.4
- Length 14.64
- Weight 11.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36194
- Zoro # G509544767
- UPC # 627622361946
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.4 |
Length | 14.64 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 11.55 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. FEATURING A MATTE BLACK FINISH, THIS SHOWER SET ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. THE COMBINATION OF STAINLESS STEEL AND BRASS NOT ONLY ENSURES DURABILITY BUT ALSO PROVIDES CORROSION RESISTANCE.THE LARGE 10 SQUARE SHOWER HEAD OFFERS EXCELLENT COVERAGE, ALLOWING YOU TO SOAK YOUR ENTIRE BODY. THE SWIVEL BALL ALLOWS YOU TO ADJUST THE ANGLE OF THE SHOWER HEAD TO YOUR DESIRED POSITION, PROVIDING A LUXURIOUS HOTEL OR SPA-LIKE EXPERIENCE.THIS SHOWER SET INCLUDES A 10 STAINLESS STEEL SHOWER HEAD, A 3-SPRAY SETTING HANDHELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, A SHOWER MIXER VALVE, AND A TUB SPOUT.IT IS CUPC CERTIFIED AND MEETS THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS WITH A 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 14.40-in. Width left to right. 14.64-in. Depth back to front. 9.92-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx25Ft (51110)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Kit for Price Pfister Verve in C (9400000)
- American Imaginations Bathtub and Shower Faucet Combo