Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.40-in. W Shower Kit_
Mfr # AI-36183
Zoro # G909544831
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 14.4
- Length 14.79
- Weight 10.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36183
- Zoro # G909544831
- UPC # 627622361830
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.4 |
Length | 14.79 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 10.44 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THIS SHOWER SET FEATURES A CEILING MOUNT SHOWER FAUCET WITH A BRUSHED NICKEL FINISH THAT ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. ITS STAINLESS STEEL AND BRASS COMBINATION ENSURES DURABILITY AND CORROSION RESISTANCE. THE LARGE 10 SQUARE SHOWER HEAD OFFERS EXCELLENT COVERAGE TO SOAK YOUR ENTIRE BODY, AND THE SWIVEL BALL ALLOWS YOU TO ADJUST THE ANGLE OF THE SHOWER HEAD TO YOUR LIKING, CREATING A LUXURIOUS HOTEL OR SPA EXPERIENCE.INCLUDED IN THE SET ARE A 10 STAINLESS STEEL SHOWER HEAD, A 3-SPRAY SETTING HANDHELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE. THE PRODUCT IS CUPC CERTIFIED AND COMPLIES WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS WITH 12 NPT THREADS ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 14.40-in. Width left to right. 14.79-in. Depth back to front. 9.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- HARVEY Urinal Gasket, Ring, PK6 (070093)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- KOHLER Adapter Kit (1207714)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- B & K Tub and Shower Faucet, 2 Rnd Acryl Non-Pb PK6 (222-212)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- American Imaginations Bathtub and Shower Faucet Combo