Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.40-in. W Shower Kit_
Mfr # AI-36161
Zoro # G909544800
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Black
- Width 14.4
- Length 14.59
- Weight 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36161
- Zoro # G909544800
- UPC # 627622361618
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.4 |
Length | 14.59 |
Details
Material | Stainless Steel-Brass |
Color | Black |
Weight | 10.8 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THE BATHROOM RAINFALL SHOWER KIT INCLUDES A 10-INCH SHOWER HEAD WITH A MATTE BLACK FINISH, A HANDHELD SHOWERHEAD, AND A SINGLE-HANDLE SHOWER TRIM KIT WITH A VALVE. THE SET IS COMPLETE AND READY TO INSTALL.THE USE OF MATTE BLACK MATERIAL ADDS AN ELEGANT TOUCH TO THE BATHROOM DECOR. THE COMBINATION OF STAINLESS STEEL AND BRASS ENSURES DURABILITY AND CORROSION RESISTANCE. THANKS TO THE AIR ENERGY TECHNOLOGY, THIS SHOWER SYSTEM DELIVERS A CONSISTENT AND POWERFUL RAIN SHOWER, EVEN UNDER LOW WATER PRESSURE. ITS A PERFECT CHOICE FOR A NEW HOUSE BATHROOM RENOVATION, OR AS A GIFT TO FRIENDS AND FAMILY. THE SET INCLUDES A 10 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWERHEAD WITH 3 SPRAY SETTINGS, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE. FURTHERMORE, THESE PRODUCTS ARE IN COMPLIANCE WITH THE FOLLOWING STANDARDS ASME A112.18.1-2018CSA B125.1-18, CERTIFIED BY CUPC. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 14.40-in. Width left to right. 14.59-in. Depth back to front. 10-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty 24" Towel Bar (26634-BN)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- GOODMAN 0154F00002P Gasket (0154F00002)
- BREEZE T-Bolt, Spring, 4.06", Zinc Bolt, PK10 (B9226-0406 B)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- American Imaginations Bathtub and Shower Faucet Combo