Shop All Water Connectors
American Imaginations
144 in. Chrome Stainless Steel Ice Maker- Refrigerator Supply Hose
Mfr # AI-37839
Zoro # G910504923
product price: $320.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Bowl Shape Cylindrical
- Overall Width 0.5 in
- Finish Brushed
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37839
- Zoro # G910504923
- UPC # 627622378395
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 144 in |
Details
Material of Construction | Stainless Steel |
Bowl Shape | Cylindrical |
Finish | Brushed |
Color | Chrome |
Includes | Ice Maker- Refrigerator Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x ice maker- refrigerator supply hose in chrome color. THIS 144-INCH ICE MAKER AND REFRIGERATOR SUPPLY HOSE COMES IN A SLEEK CHROME COLOR. CRAFTED FROM DURABLE STAINLESS STEEL, IT GUARANTEES LONG-LASTING PERFORMANCE. WITH A SIZE OF 0.25 INCHES ON BOTH ENDS, FEATURING FEMALE COMPRESSION FITTINGS, IT ENSURES A SECURE AND SNUG CONNECTION. THE HOSE IS BRAIDED WITH STAINLESS STEEL, ENHANCING ITS STRENGTH AND RELIABILITY, MAKING IT AN IDEAL CHOICE FOR ICE MAKER AND REFRIGERATOR INSTALLATIONS. ITS GENEROUS LENGTH OF 144 INCHES PROVIDES FLEXIBILITY IN POSITIONING YOUR APPLIANCES. This ice maker- refrigerator supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This ice maker- refrigerator supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 144-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- ZORO SELECT 1-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH01)
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- JONES STEPHENS Waste Connector, 1 1/2"x1 1/2" MIPxOD (T76150)
- American Imaginations Water Connectors