Shop All Bathtub and Shower Faucet Combo
American Imaginations
14.29-in. W Shower Kit_
Mfr # AI-36149
Zoro # G509544651
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Black
- Width 14.29
- Length 14.79
- Weight 10.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36149
- Zoro # G509544651
- UPC # 627622361496
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.29 |
Length | 14.79 |
Details
Material | Stainless Steel-Brass |
Color | Black |
Weight | 10.49 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. A BATHROOMS DECOR CAN BE MADE ELEGANT WITH THE ADDITION OF A MATTE BLACK FINISH. FURTHERMORE, THE USE OF A STAINLESS STEEL AND BRASS COMBINATION ENSURES BOTH CORROSION RESISTANCE AND DURABILITY. THE SHOWER HEAD IS GENEROUSLY SIZED AT 10 SQUARE, PROVIDING AMPLE COVERAGE FOR THE ENTIRE BODY. WITH A SWIVEL BALL JOINT, THE SHOWER HEAD CAN BE ADJUSTED TO MEET YOUR EXPECTATIONS, SIMILAR TO THE EXPERIENCE OF A LUXURY HOTEL OR SPA. THIS SET INCLUDES A 10 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD WITH THREE SPRAY SETTINGS, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE. THE PRODUCT IS CERTIFIED BY CUPC AND COMPLIES WITH ASME A112.18.1-2018CSA B125.1-18 WITH 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 14.29-in. Width left to right. 14.79-in. Depth back to front. 9.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Fitting for Flush Valve Body, 1/16 In (PH6000-HY2)
- THRIFCO PLUMBING 1/2 Inch X 12 Inch Copper Repair Coupling (5436093)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA5)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- American Imaginations Bathtub Faucets & Accessories