Shop All Bathroom Sinks
American Imaginations
14.09" W, Vessel
Mfr # AI-27993
Zoro # G0837429
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Black
- Weight 20
- Width 14.09
- Height 5.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27993
- Zoro # G0837429
- UPC # 627622279937
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 14.09 |
Height | 5.39 |
Depth | 14.09 |
Details
Item | Vessel |
Mounting Type | Wall Mount |
Color | Black |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Mounting Location | Wall Mount |
Installation Type | Above Counter |
No. of Bowls | 1 |
Shape | Round |
Includes Faucet | No |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Black color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- SHARKBITE SHARKBITE CAP 1"" LF (U520LFA)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-7)
- American Imaginations Bathroom Sinks