Shop All Bathroom Sinks
American Imaginations
14.09" W, Vessel
Mfr # AI-27893
Zoro # G0834148
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Red Swirl
- Weight 20
- Depth 14.09
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27893
- Zoro # G0834148
- UPC # 627622278930
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 14.09 |
Height | 6.1 |
Width | 14.09 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Red Swirl |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Deck Mount |
Shape | Round |
Installation Type | Above Counter |
No. of Bowls | 1 |
Includes Faucet | No |
Style | Transitional |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Red Swirl color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Knob, Set , Stall Door, Ada (1411153)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28137)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- American Imaginations Bathroom Sinks