Shop All Bathroom Sinks
American Imaginations
14.09" W, Vessel
Mfr # AI-27888
Zoro # G0840070
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Black Swirl
- Weight 20
- Depth 14.09
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27888
- Zoro # G0840070
- UPC # 627622278886
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 14.09 |
Height | 6.1 |
Width | 14.09 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Black Swirl |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Style | Transitional |
Installation Type | Above Counter |
No. of Bowls | 1 |
Mounting Location | Deck Mount |
Shape | Round |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Black Swirl color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- NATIONAL BRAND ALTERNATIVE Water Meter Coup Brs .25 Lf- (289400)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-TG8)
- American Imaginations Bathroom Sinks