Shop All Bathroom Sinks
American Imaginations
14.09" W, Vessel
Mfr # AI-27876
Zoro # G0838664
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Black
- Weight 20
- Height 5.39
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-27876
- Zoro # G0838664
- UPC # 627622278763
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 5.39 |
Width | 14.09 |
Depth | 14.09 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Black |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Mounting Location | Deck Mount |
Shape | Round |
Style | Transitional |
Installation Type | Above Counter |
No. of Bowls | 1 |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Black color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 304 SS Cross (400X111N034)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P471)
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene (200CAP)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- American Imaginations Bathroom Sinks