Shop All Bathroom Sinks
American Imaginations
14.09" W, Vessel
Mfr # AI-27786
Zoro # G0827306
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color Silver
- Weight 20
- Width 14.09
- Depth 14.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27786
- Zoro # G0827306
- UPC # 627622277865
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 14.09 |
Depth | 14.09 |
Height | 5.39 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | Silver |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Includes Faucet | No |
Style | Transitional |
Mounting Location | Deck Mount |
Installation Type | Above Counter |
Shape | Round |
Description
It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Silver color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 11)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 21" W, Bathroom Sink (AI-27735)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- American Imaginations Bathroom Sinks