Shop All Air Vent Covers & Floor Registers
American Imaginations
14, White, Stainless Steel
Mfr # AI-34997
Zoro # G304844314
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Stainless Steel
- Color White
- Overall Width (In.) 14
- Mounting Position Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34997
- Zoro # G304844314
- UPC # 627622349975
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Overall Width (In.) | 14 |
Width | 14 |
Length (In.) | 6 |
Details
Finish | White |
Material | Stainless Steel |
Color | White |
Mounting Position | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x air return grilles in white color (34997). COLD AIR RETURN GRILLES.14 X 6. WHITE PAINTED STEEL. This air return grilles features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This air return grilles is made with stainless steel. The primary color of this product is white and it comes with white hardware. 14-in. Width (left to right). 6-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x air return grilles in white color (34997). COLD AIR RETURN GRILLES.14 X 6. WHITE PAINTED STEEL. This air return grilles features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This air return grilles is made with stainless steel. The primary color of this product is white and it comes with white hardware. 14-in. Width (left to right). 6-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Tube Heater, 20 ft L, Nat. Gas, 75,000 BtuH (DET3-20-75N)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- BROAN Heating Element (99270725)
- AMERICAN IMAGINATIONS 1.5 X 4, Plastic, Plastic (AI-34996)
- AMERICAN IMAGINATIONS 1.5 X 3, Plastic, Plastic (AI-34993)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34992)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- DECOR GRATES Floor Register, 3.75 X 13.5, Plated Nickel, Plated Steel (ADH212-NKL)
- GREYSTONE Alum Wall Register 12X6 (CA102M 12X6)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- American Imaginations Air Vent Covers & Floor Registers