Shop All Bathroom Cabinets
American Imaginations
14" W, Modular Drawer
Mfr # AI-549
Zoro # G0808205
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Material Plywood-Veneer
- Width 14
- Finish Lacquer-Paint
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-549
- Zoro # G0808205
- UPC # 627622005499
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Depth | 18 |
Width | 14 |
Height | 17.8 |
Details
Item | Modular Drawer |
Material | Plywood-Veneer |
Finish | Lacquer-Paint |
Color | White |
Weight | 20 |
Shape | Rectangle |
Style | Modern |
Series | Xena |
Installation Type | Wall Mount |
Description
This modern modular drawer belongs to the exquisite Xena design series. It features a rectangle shape. This modular drawer is designed to be installed as a wall mount modular drawer. It is constructed with plywood-veneer. This modular drawer comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55707G2 by Swift Green Filters (SGF-707)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- American Imaginations Bathroom Cabinets