Shop All Vanity Tops
American Imaginations
14" W, Glass Top
Mfr # AI-551
Zoro # G2049950
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 0.5
- Finish Paint
- Material Glass
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-551
- Zoro # G2049950
- UPC # 627622005512
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 14 |
Height | 0.5 |
Depth | 18.25 |
Details
Finish | Paint |
Material | Glass |
Weight | 5 |
Color | Black |
Shape | Rectangle |
Top Thickness | 0.5 |
Series | Xena |
Item | Glass Top |
Style | Modern |
Installation Type | Countertop |
Description
This modern glass top belongs to the exquisite Xena design series. It features a rectangle shape. This glass top is designed to be installed as a countertop glass top. It is constructed with glass. This glass top comes with a paint finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Coupling with Stop (600DS 3/8)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC4)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- OATEY Shower Drain Pvc Plastic (42099)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- AMERICAN IMAGINATIONS 14" W, Glass Top (AI-18122)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- American Imaginations Vanity Tops