Shop All Vanity Tops
American Imaginations
14" W, Glass Top
Mfr # AI-12734
Zoro # G2050775
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 0.5
- Finish Paint
- Material Glass
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-12734
- Zoro # G2050775
- UPC # 627622127344
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 14 |
Height | 0.5 |
Depth | 18.25 |
Details
Finish | Paint |
Material | Glass |
Weight | 5 |
Color | Black |
Item | Glass Top |
Style | Modern |
Top Thickness | 0.5 |
Installation Type | Countertop |
Series | Vee |
Includes Faucet | No |
Shape | Rectangle |
Description
This modern glass top belongs to the exquisite Vee design series. It features a rectangle shape. This glass top is designed to be installed as a countertop glass top. It is constructed with glass. This glass top comes with a paint finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve (1007758-2MB)
- SPRINGER PARTS U7000 SSV Single Seat Valve Lip Seal, HNBR 10/PK; Replaces Alfa Laval Part# 9614059420, 10PK (9614059420SP)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (1" BA-475BLL)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- MSI Iced White 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0014)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- American Imaginations Vanity Tops