Shop All Shower Heads
American Imaginations
1.4-in. W Shower Head_
Mfr # AI-36197
Zoro # G209544876
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Brass
- Length 2.51
- Width 1.4
- Weight 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36197
- Zoro # G209544876
- UPC # 627622361977
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.51 |
Width | 1.4 |
Depth | 2.51 |
Details
Item | Shower Head |
Color | Brushed Nickel |
Material | Brass |
Weight | 1.34 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower head in brushed nickel color. THE BRASS HAND HELD SHOWER WAND IS DESIGNED TO LAST, WITH A FOCUS ON QUALITY AND DURABILITY. IT FEATURES A MULTI-LAYER NICKEL FINISH THAT RESISTS SCRATCHES, CORROSION, AND TARNISHING FOR LONG-LASTING USE. THE HOSE IS MADE FROM TYPE 304 STAINLESS STEEL AND HAS A DOUBLE-INTERLOCK DESIGN WITH AN EPDM INNER TUBING. THE SHOWER HOLDER IS MADE FROM ENGINEERING GRADE PLASTICS ABS AND IS DESIGNED FOR EASY SCREW MOUNT INSTALLATION. INSTALLING THE SHOWER WAND IS A BREEZE WITH ITS STANDARD G12 THREAD STRAIGHT FOR SHOWER HOSE CONNECTION, AND THE VALVE PACK INCLUDES A 1.5-METER LONG HOSE AND BRACKET WITH A FLOW RATE OF 1.8 GPM 6.8LMIN AT 80 PSI. This shower head features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 1.4-in. Width left to right. 2.51-in. Depth back to front. 10.9-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- ZURN Carbonated Beverage Backflow Preventer 3/8" (38-740)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- American Imaginations Shower Heads