Shop All Wall Hydrants
American Imaginations
14 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37869
Zoro # G810507369
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Wall Hydrant
- For Use With Residential/Non-Residential
- Color Chrome-Blue
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37869
- Zoro # G810507369
- UPC # 627622378692
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 14 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Wall Hydrant |
For Use With | Residential/Non-Residential |
Color | Chrome-Blue |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING.0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 14-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- APG 3/4" Aluminum Part D (3E07DAL)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- ZURN Zurn Z1315-3/4X8 Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 8" (Z1315-3/4X8)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- PRIER 1/2 in. MPT in. X 1/2 in. Sweat Anti-Siphon Brass Freezeless Wall Hydrant (C-144D12)
- JAY R. SMITH MANUFACTURING Hydrant Seat Wrench, 12 in. (5500SW-12)
- PROLINE 1/2 In. FIP x 3/4 MIP x 6 In. Frost Free Wall Hydrant (104-412)
- American Imaginations Wall Hydrants