Shop All Wall Hydrants
American Imaginations
14 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37861
Zoro # G210507372
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Color Chrome-Blue
- Handle Type Standard
- For Use With Residential/Non-Residential
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37861
- Zoro # G210507372
- UPC # 627622378616
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 14 in |
Details
Body Material | Stainless Steel |
Color | Chrome-Blue |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING. O.75 INCHESHOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 14-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- ZORO SELECT Hex Bushing, 2-1/2"x1/2", 150,304, Thrd (4381031340)
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-14LF)
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- ARROWHEAD BRASS 12 BRS Wall Hydrant (456-12LF)
- SIMMONS MFG CO 880 TEE HYDRANT 3/4IN BRONZE MIPXLNSXINS (NLRBHT3/4)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, Close Coupled (65P-CC)
- WOODFORD Freezless 8"Wall Hydrant (14CP-8-MH)
- American Imaginations Valves