Shop All Wall Hydrants
American Imaginations
14 in. Cylindrical Brass-Blue Wall Hydrant in Brass
Mfr # AI-37865
Zoro # G710507414
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Handle Type Standard
- For Use With Residential/Non-Residential
- Overall Width 14 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37865
- Zoro # G710507414
- UPC # 627622378654
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 14 in |
Length | 0.5 in |
Details
Body Material | Brass |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Color | Blue |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in brass-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING., STYLE WITH REPLACEABLE CARTRIDGE, 0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 14-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In., Cast Iron (2885-M 4)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24RS)
- PEERLESS Apex Aerator&Wrench (RP93979-1.0)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- PROLINE 1/2 In. FIP x 3/4 MIP x 6 In. Frost Free Wall Hydrant (104-412)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- American Imaginations Valves