Shop All Air Vent Covers & Floor Registers
American Imaginations
1.38 X 4, Stainless Steel, Stainless Steel
Mfr # AI-34992
Zoro # G204844544
product price: $49.65
/ea
Sold in multiples of 10 for $496.50
$496.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Color White
- Overall Width (In.) 4
- Overall Height (In.) 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34992
- Zoro # G204844544
- UPC # 627622349920
- Country of Origin Canada
- Category Air Vent Covers & Floor Registers
Dimensions
Overall Width (In.) | 4 |
Overall Height (In.) | 1.38 |
Height | 1.38 |
Width | 4 |
Length (In.) | 10 |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Color | White |
Mounting Position | Floor Mount |
Features | THIS PRODUCT INCLUDE(S): 1x ventilation floor diffuser in white color (34992). STEEL FLOOR DIFFUSER. WHITE. SOLID STAMPED STEEL. 4 X 10. This ventilation floor diffuser features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This ventilation floor diffuser is made with stainless steel. The primary color of this product is white and it comes with white hardware. 4-in. Width (left to right). 10-in. Depth (back to front). 1.38-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x ventilation floor diffuser in white color (34992). STEEL FLOOR DIFFUSER. WHITE. SOLID STAMPED STEEL. 4 X 10. This ventilation floor diffuser features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This ventilation floor diffuser is made with stainless steel. The primary color of this product is white and it comes with white hardware. 4-in. Width (left to right). 10-in. Depth (back to front). 1.38-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- JOHNSON CONTROLS Pneumatic Gradual Switch, 1/8" (S-224-1)
- KOCH Filter, HEPA99.97, Galv, 24x24x12"HC (H66A2X1)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- AMERICAN IMAGINATIONS 14, White, Stainless Steel (AI-34997)
- AMERICAN IMAGINATIONS 1.5 X 3, Plastic, Plastic (AI-34993)
- AMERICAN IMAGINATIONS 1.5 X 3, Plastic, Plastic (AI-34995)
- AMERICAN IMAGINATIONS 1.5 X 4, Plastic, Plastic (AI-34996)
- WORLDWIDE SOURCING Register Floor 2X12In Wht (FR01-2X12W)
- GREYSTONE Register Floor 8X4" Brow (C150MB 04X08)
- American Imaginations Air Vent Covers & Floor Registers