Shop All Drain Stoppers
American Imaginations
1.375 in. Round White Rubber Plug in Modern Style
Mfr # AI-38313
Zoro # G710505663
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Color - Drains White
- Includes Sink Stopper
- For Use With Residential/Non-Residential
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38313
- Zoro # G710505663
- UPC # 627622383139
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Includes | Sink Stopper |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x sink stopper in white color. THE UNIVERSAL RUBBER PLUG IS A VERSATILE AND WIDELY COMPATIBLE SEALING SOLUTION. CRAFTED FROM HIGH-QUALITY RUBBER, THIS PLUG EXHIBITS EXCEPTIONAL DURABILITY AND RESILIENCE. ITS DESIGN ENSURES A SNUG FIT IN VARIOUS APPLICATIONS, MAKING IT SUITABLE FOR A WIDE RANGE OF USES. WHETHER YOU NEED TO SEAL A DRAIN, PIPE, OR ANY OTHER OPENING, THE UNIVERSAL RUBBER PLUG IS A RELIABLE CHOICE. ITS FLEXIBILITY AND ADAPTABILITY MAKE IT A GO-TO OPTION FOR MANY SEALING NEEDS, PROVIDING PEACE OF MIND FOR USERS IN VARIOUS SITUATIONS. SIZE- 1 INCH TO 0.375 INCH This sink stopper features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sink stopper is made with rubber. The primary color of this product is white and it comes with white hardware. 1.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (6RCZ7)
- THRIFCO PLUMBING Universal Pop-up Plunger, Oil Rubbed Bronze (4405816)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. (30105)
- PFISTER Plunger, S/A Plunger Bn (Less logo) (972-097J)
- PROPLUS Universal Tip-Toe Stopper Replacement (173089)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- American Imaginations Drain Stoppers