Shop All Shower Heads
American Imaginations
1.37-in. W Shower Head_
Mfr # AI-36196
Zoro # G209544883
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 2.51
- Width 1.37
- Weight 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36196
- Zoro # G209544883
- UPC # 627622361960
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.51 |
Width | 1.37 |
Depth | 2.51 |
Details
Item | Shower Head |
Color | Polished Chrome |
Material | Brass |
Weight | 0.66 |
Finish | Polished |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in polished chrome color. THE SHOWER HEAD IS MADE OF BRASS, WHICH OFFERS SUPERIOR PERFORMANCE, HIGH HEAT-RESISTANCE, AND PRESSURE-RESISTANCE COMPARED TO PLASTIC ONES, ENSURING LONG-LASTING DURABILITY AND NO LEAKAGE FOR MANY YEARS. THE STRENGTHENED TANGLE-FREE HOSE IS MADE OF EXTRA-THICK RUBBER INNER TUBING AND EXTERIOR HOSE THAT CAN BE EXTENDED FROM 1.5 TO 1.9 METERS TO MEET THE SHOWERING NEEDS OF DIFFERENT FAMILY MEMBERS. THE 360-DEGREE SHOWER CONNECTOR WITH A TANGLE-FREE DESIGN PREVENTS HOSE KINKS, MAKING THE SHOWER EXPERIENCE HASSLE-FREE. THE ADJUSTABLE SHOWER HOLDER ALLOWS FOR EASY ADJUSTMENT OF THE SHOWER HEAD ANGLE TO ACCOMMODATE BOTH KIDS AND ADULTS, PROVIDING THE PERFECT SHOWER EXPERIENCE FOR EVERY FAMILY MEMBER. THE PACKAGE INCLUDES A HANDHELD SHOWER, A SHOWERHEAD HOLDER, A HOSE, A HARDWARE PACK, AND INSTRUCTIONS, WITH A PRE-INSTALLED AERATOR THAT HAS A FLOW RATE OF 1.8 GPM, 6.8 LMIN AT 80 PSI, AND A CHROME FINISH THAT RESISTS DAILY SCRATCHES AND CORROSION. This shower head features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 1.37-in. Width left to right. 2.51-in. Depth back to front. 10.9-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68VL-6-2)
- ZORO SELECT 2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1887-060)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BN)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD3-0060)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- DELTA Universal Showering Components Single-Setting Metal Raincan Shower Head (52159-CZ-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- American Imaginations Bathtub Faucets & Accessories