Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.61-in. W Shower Kit_
Mfr # AI-36182
Zoro # G209544906
product price: $1,287.99
/ea
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel-Brass
- Color Black
- Width 13.61
- Length 17.87
- Weight 10.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36182
- Zoro # G209544906
- UPC # 627622361823
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.61 |
Length | 17.87 |
Details
Material | Stainless Steel-Brass |
Color | Black |
Weight | 10.09 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. SINGLE-HANDLED SHOWER TRIM KIT WITH VALVE, INCLUDING A METAL PRESSURE BALANCE CEILING MOUNT SHOWER FAUCET SET WITH A MATTE BLACK FINISH. THE KIT ALSO FEATURES A 12-INCH RAIN SHOWER HEAD SYSTEM, AS WELL AS A HANDHELD SPRAY.THIS SHOWER SYSTEM IS MADE OF HIGH-QUALITY METAL MATERIALS WITH A MATTE BLACK FINISH THAT ADDS AN ELEGANT TOUCH TO ANY BATHROOM DECOR. ITS STAINLESS STEEL AND BRASS COMBINATION ENSURES DURABILITY AND CORROSION RESISTANCE. WITH AIR ENERGY TECHNOLOGY, IT PROVIDES A POWERFUL RAIN SHOWER EVEN UNDER LOW WATER PRESSURE. THIS SHOWER SET CAN ALSO BE AN IDEAL GIFT FOR FRIENDS AND FAMILY FOR THEIR NEW HOUSE BATHROOM RENOVATION.INCLUDED IN THE SET ARE A 12 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A PRESSURE BALANCE SHOWER VALVE. THE PRESSURE BALANCE CARTRIDGE WITH A BRASS VALVE BODY ALLOWS FOR ADJUSTING THE FLOW OF COLD AND HOT WATER ON THE LEFT AND RIGHT SIDES. DESIGNED FOR STANDARD 12 U.S. PLUMBING CONNECTIONS, THIS PRODUCT IS CERTIFIED BY CUPC AND COMPLIES WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS.SIZE-12 INCH PRESSURE BALANCE This shower kit features a square shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel-brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 13.61-in. Width left to right. 17.87-in. Depth back to front. 7.40-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 E90-114 ELBOW 1-1/4 GALV 90DEG (311E90-114)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- BECK 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010207)
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- American Imaginations Bathtub Faucets & Accessories