Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.59-in. W Shower Kit_
Mfr # AI-36167
Zoro # G609544919
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 13.59
- Length 15.7
- Weight 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36167
- Zoro # G609544919
- UPC # 627622361670
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.59 |
Length | 15.7 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 9.7 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. SIZE10-INCHTHE PRESSURE BALANCE CARTRIDGE IN THIS SHOWER SYSTEM HAS CUPC CERTIFICATION AND IS DESIGNED TO PREVENT SCALDING INJURIES BY REGULATING SUDDEN CHANGES IN WATER TEMPERATURE. THE CARTRIDGE MAY NEED READJUSTMENT IF THE INLET WATER TEMPERATURE CHANGES SEASONALLY. THE FAUCET BODY IS MADE OF BRASS, WHILE THE RAIN SHOWER HEAD IS MADE OF STAINLESS STEEL AND THE HAND SHOWER BODY IS MADE OF ABS, ENSURING DURABILITY AND QUALITY. THIS SHOWER SYSTEM OFFERS THREE FUNCTIONS, INCLUDING THE OPTION TO USE BOTH THE OVERHEAD SHOWER AND THE HAND SHOWER SIMULTANEOUSLY, WHICH CAN BE CONTROLLED WITH ONE SWITCH. THE SHOWER HOSE IS MADE OF STRENGTHENED STAINLESS STEEL AND IS TANGLE-FREE, AND CAN BE EXTENDED FROM 1.5 TO 1.9 METERS. THE CONNECTORS ARE STANDARD 12 NPT TAPERED THREADS, COMPATIBLE WITH MOST EXISTING SHOWER SYSTEMS. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 13.59-in. Width left to right. 15.7-in. Depth back to front. 6.79-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- NEOPERL 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500905)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8263H240LT)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- American Imaginations Bathtub and Shower Faucet Combo