Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.5-in. W Shower Kit_
Mfr # AI-36202
Zoro # G609544902
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 13.5
- Length 17.5
- Weight 8.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36202
- Zoro # G609544902
- UPC # 627622362028
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.5 |
Length | 17.5 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 8.84 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. DO YOU WANT TO AVOID THE HASSLE OF CONSTANTLY REPLACING YOUR SHOWER SYSTEM? OUR SHOWER TECHNOLOGY IS BOTH DURABLE AND STYLISH, PROVIDING A LONG-LASTING SOLUTION. MADE ENTIRELY OF METAL, INCLUDING A SHOWER VALVE BODY, STAINLESS STEEL SHOWER HEAD, SHOWER ARM, AND TUB SPOUT, OUR MATTE BLACK DESIGN WILL ENHANCE ANY BATHROOM DECOR. THE 10 SQUARE SHOWER HEAD PROVIDES FULL BODY COVERAGE, WHILE THE SWIVEL BALL ALLOWS FOR CUSTOMIZATION TO ACHIEVE A LUXURIOUS HOTEL OR SPA EXPERIENCE. ADDITIONALLY, OUR PRODUCT IS CUPC CERTIFIED AND MEETS ASME A112.18.1-2018CSA B125.1-18 STANDARDS, WITH A 12 NPT THREAD ON BOTH THE SHOWER ARM AND VALVE BODY. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is designed for a 1 hole faucet and the faucet drilling location is on the wall mount. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 13.5-in. Width left to right. 17.5-in. Depth back to front. 8-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE ELBOW (169PLM-4-2)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black (KTP12MB)
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC (LFX25975ST-AFC-RF-L2-1-69741)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- American Imaginations Bathtub and Shower Faucet Combo