Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.5-in. W Shower Kit_
Mfr # AI-36172
Zoro # G509544637
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.5
- Length 15.79
- Weight 4.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36172
- Zoro # G509544637
- UPC # 627622361724
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.5 |
Length | 15.79 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 4.93 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. THIS SHOWER SYSTEM INCLUDES A CUPC CERTIFIED PRESSURE BALANCE CERAMIC DISC CARTRIDGE THAT CAN PREVENT SCALD INJURIES CAUSED BY SUDDEN CHANGES IN WATER PRESSURE. INSTRUCTIONS ARE PROVIDED FOR ADJUSTING THE TEMPERATURE LIMIT STOP IF SEASONAL CHANGES AFFECT THE INLET WATER TEMPERATURE. THE ONE-PIECE STURDY BRASS FAUCET BODY IS RUST-PROOF AND DURABLE, WHILE THE ULTRASONIC WELDING TECHNOLOGY USED TO MANUFACTURE THE 9-INCH RAINFALL SHOWER HEAD ENSURES IT IS BURST-PROOF. THE SHOWER HEAD HAS 196 SILICONE NOZZLES THAT PROVIDE FULL COVERAGE FOR AN ULTIMATE RAINFALL EXPERIENCE, WHILE THE 15.7-INCH LONG SHOWER ARM IS LONG ENOUGH TO FIT ANY SHOWERHEAD AND CAN BE ADJUSTED WITH THE BRASS SWIVEL BALL FOR A PERFECT SHOWER EXPERIENCE. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.5-in. Width left to right. 15.79-in. Depth back to front. 3.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Hex Bushing 3/4X3/8 Lf (4506739)
- ZORO SELECT 1-1/2" FNPT 304 SS Cap (40RDC111N112)
- LEGEND VALVE M-8330 ANG ISO VALVE W/THERM-P (833-825)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- American Imaginations Bathtub and Shower Faucet Combo