Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.5-in. W Shower Kit_
Mfr # AI-36166
Zoro # G109544952
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Polished Chrome
- Width 13.5
- Length 15.9
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36166
- Zoro # G109544952
- UPC # 627622361663
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.5 |
Length | 15.9 |
Details
Material | Stainless Steel |
Color | Polished Chrome |
Weight | 11 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower kit in polished chrome color. SIZE12-INCHTHIS SHOWER SYSTEM HAS AN ADVANCED PRESSURE BALANCE CERAMIC DISC CARTRIDGE WITH CUPC CERTIFICATION THAT EFFECTIVELY PREVENTS SCALD INJURIES AND MAINTAINS CONSTANT WATER TEMPERATURE. THE RECOMMENDED WATER TEMPERATURE FOR BATH OR SHOWER IS BETWEEN 90F - 110F, AND THE ROTATIONAL LIMIT CAN BE ADJUSTED FOLLOWING THE INCLUDED INSTRUCTIONS. IT FEATURES A 12 ULTRA-THIN RAINFALL SHOWER HEAD MADE OF SUS 304 STAINLESS STEEL THAT DELIVERS A WIDE RANGE OF SOFT RAIN SPRAY, AND A BRASS HANDHELD SHOWER THAT RESISTS HIGH TEMPERATURES AND PRESSURE, ENSURING DURABILITY AND A LONG LIFESPAN. THE SHOWER VALVE BODY IS MADE OF ONE-PIECE SOLID BRASS, PREVENTING WATER HAMMER AND PROVIDING A COMFORTABLE SHOWER EXPERIENCE THAT FEELS LIKE NATURAL RAINDROPS. ADDITIONALLY, THE SHOWER VALVE HAS A BUILT-IN DIVERTER WITH A CERAMIC DISC VALVE THAT CAN SWITCH BETWEEN THE LARGE SQUARE OVERHEAD SHOWER AND HANDHELD SHOWER SEPARATELY OR SIMULTANEOUSLY. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 13.5-in. Width left to right. 15.90-in. Depth back to front. 6.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 11" CHROME NIPPLE NL (311-075CNL)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 60)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- American Imaginations Bathtub Faucets & Accessories