Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.5-in. W Shower Kit_
Mfr # AI-36164
Zoro # G909544893
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.5
- Length 15.9
- Weight 11.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36164
- Zoro # G909544893
- UPC # 627622361649
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.5 |
Length | 15.9 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 11.08 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. SIZE12-INCHTHIS BATHROOM FIXTURE BOASTS A CUPC CERTIFIED PRESSURE BALANCE CARTRIDGE THAT PREVENTS SCALD INJURY CAUSED BY SUDDEN CHANGES IN WATER PRESSURE. USERS MUST FOLLOW THE INCLUDED INSTRUCTIONS TO READJUST THE TEMPERATURE LIMIT STOP IF THE INLET WATER TEMPERATURE CHANGES SEASONALLY. THE FIXTURE FEATURES A 12-INCH SQUARE RAIN SHOWER HEAD MADE OF SUS 304 STAINLESS STEEL THAT DELIVERS A SOFT RAIN SPRAY FOR A RELAXING SHOWER EXPERIENCE. THE SHOWER VALVE HAS A BUILT-IN DIVERTER THAT ALLOWS USERS TO SWITCH BETWEEN THE LARGE SQUARE OVERHEAD SHOWER AND HANDHELD SHOWER SEPARATELY OR USE THEM AT THE SAME TIME. THE SOLID BRASS CONSTRUCTION OF THE SHOWER VALVE BODY ENSURES DURABILITY AND EFFECTIVELY PREVENTS WATER HAMMER, WHILE THE BRASS HANDHELD SHOWER SHELL RESISTS HIGH TEMPERATURES AND PRESSURE FOR YEARS OF LEAK-FREE USE. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.5-in. Width left to right. 15.90-in. Depth back to front. 6.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN CAP 1.5 in. X 26 in. W/ DRAIN CAP AND STRAP (9011714)
- PARKER Hollow Hex Plug, M10 x 1, Metric (VSTI10X1EDCF)
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- SPEARS MANUFACTURING Spears Manufacturing S1580-15F 1.5 In. Fpt Spring Type Check Valve (S158015F)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- American Imaginations Bathtub Faucets & Accessories