Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.5-in. W Shower Kit_
Mfr # AI-36152
Zoro # G809544689
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.5
- Length 16
- Weight 12.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36152
- Zoro # G809544689
- UPC # 627622361526
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.5 |
Length | 16 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 12.3 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. SIZE-12 INCH PUSH BUTTON CONTROLTHIS SHOWER SYSTEM ALLOWS FOR EASY SELECTION OF YOUR PREFERRED SHOWER SETTING WITH JUST ONE CLICK OF A BUTTON, EVEN IF YOUR HANDS ARE SLIPPERY, MAKING IT IDEAL FOR SENIORS AND CHILDREN. WITH THE SYSTEMS INTUITIVE BUTTONS, ANYONE CAN ADJUST THE SETTINGS EFFORTLESSLY. YOU CAN STOP THE WATER FLOW TEMPORARILY WITH THE TOUCH OF A BUTTON, AND THE WATER TEMPERATURE WILL REMAIN CONSTANT WHEN YOU TURN THE WATER BACK ON, ALLOWING YOU TO ENJOY THE WARMTH WITHOUT HAVING TO READJUST THE TEMPERATURE. THE SHOWER SYSTEM HAS THE CAPABILITY TO SPRAY FROM BOTH THE SHOWER HEAD AND HANDHELD SHOWER SIMULTANEOUSLY, PROVIDING A UNIQUE SHOWER EXPERIENCE. THE PRESSURE-BALANCED VALVE IN THE SYSTEM PREVENTS SUDDEN WATER TEMPERATURE CHANGES, ENSURING A SAFE AND COMFORTABLE SHOWER. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.5-in. Width left to right. 16-in. Depth back to front. 6.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- GENOVA PRODUCTS ADAPTER POLY FEMALE 3/4 IN (UPVCFA-07)
- KOHLER Spray Head Kit (1357001-VS)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- American Imaginations Bathtub Faucets & Accessories