Shop All Bathroom Sink Faucets
American Imaginations
13.5-in. W Bathroom Sink Faucet_
Mfr # AI-36102
Zoro # G609544834
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Faucet Spout Shape Square
- Weight 4.07
- Faucet Handle Type Standard
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36102
- Zoro # G609544834
- UPC # 627622361021
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 13.5 |
Depth | 2.2 |
Length | 2.2 |
Details
Finish | Matte |
Faucet Spout Shape | Square |
Weight | 4.07 |
Faucet Handle Type | Standard |
Color | Black |
Drain Type | No |
Item | Bathroom Sink Faucet |
Application | Residential/Non-Residential |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in black color. THE BLACK FAUCET IS MADE OF PREMIUM GRADE SUS304 STAINLESS STEEL WITH 188 CHROMIUM-NICKEL TO PROTECT AGAINST CORROSION AND RUST, ENSURING ITS LONG SERVICE LIFE AND REQUIRING LITTLE MAINTENANCE. THE MAIN BODY OF THE FAUCET IS MADE OF NO-LEAD MATERIALS, CERTIFIED BY CUPC, NSF, AND COMPLIED WITH THE SAFE DRINKING WATER ACT SDWA, UNIFORM PLUMBING CODE CERTIFIED BY IAMPO AND NSFAB1953 NO-LEAD REGULATION, PROVIDING EXCELLENT HEALTH CARE FOR YOUR FAMILY. THE UPGRADED DESIGN OF THE NOVEL WATER OUTLET PREVENTS SPLASHING AND RELEASES A CLEAR, NATURAL STREAM OF WATER THAT MIMICS A WATERFALL, WITH A FLOW RATE OF 1.2 GPM 4.5 LMIN AT 60 PSI THAT CAN SAVE WATER AND REDUCE UTILITY EXPENSES. IT COMES WITH ONE-PIECE HANDLE BODY FOR EASY INSTALLATION, AND THE PREMIUM SUPPLY HOSES COME WITH A NYLON-BRAIDED EXTERIOR THAT PROTECTS AGAINST CHEMICAL CORROSION AND RUSTING, AND THE INNER TUBING IS MADE FROM PEX, WHICH IS SAFE FOR DRINKING WATER. THE STANDARD 38 COMPRESSION THREADS WILL EASILY CONNECT TO YOUR STOP VALVES, AND THE SUPPLY HOSES ALSO HAVE MILLION-DOLLAR GLOBAL INSURANCE COVERAGE. This bathroom sink faucet features a square shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. The primary color of this product is black and it comes with black hardware. 13.5-in. Width left to right. 2.2-in. Depth back to front. 10.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2" BRASS NIPPLE (311-102)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 0.5 (0342-3/8)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless (35776-SSMPU-DST)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97282-4-CP)
- American Imaginations Bathroom Sink Faucets & Accessories