Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.40-in. W Shower Kit_
Mfr # AI-36174
Zoro # G809544740
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 13.4
- Length 15.9
- Weight 5.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36174
- Zoro # G809544740
- UPC # 627622361748
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.9 |
Details
Material | Metal |
Color | Chrome |
Weight | 5.09 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. THE PRESSURE BALANCE CERAMIC DISC CARTRIDGE IN THIS SHOWER SYSTEM IS CUPC CERTIFIED, WHICH PREVENTS SCALDING CAUSED BY SUDDEN CHANGES IN WATER TEMPERATURE. IF THE INLET WATER TEMPERATURE CHANGES WITH THE SEASONS, INSTRUCTIONS ARE INCLUDED TO HELP ADJUST THE TEMPERATURE LIMIT STOP. THE RECOMMENDED WATER TEMPERATURE RANGE FOR THIS SHOWER SYSTEM IS BETWEEN 90F - 110F. THE SHOWER HEAD IS MADE OF ONE-PIECE STURDY BRASS AND IS ULTRA-STRONG AND BURST-PROOF. THE SHOWER ARM IS EXTRA-LONG AT 15.7 INCHES, ALLOWING FOR A GREATER DISTANCE BETWEEN THE WALL AND THE SHOWERHEAD, AND THE BRASS SWIVEL BALL ENABLES ADJUSTMENT OF THE SPRAY ANGLE FOR A CUSTOMIZED SHOWER EXPERIENCE. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with metal. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 13.40-in. Width left to right. 15.90-in. Depth back to front. 4.09-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385013710)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- American Imaginations Bathtub and Shower Faucet Combo