Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.40-in. W Shower Kit_
Mfr # AI-36171
Zoro # G709544628
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Width 13.4
- Length 15.79
- Weight 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36171
- Zoro # G709544628
- UPC # 627622361717
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.79 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 4.45 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower kit in polished chrome color. THE SHOWER SYSTEM FEATURES A PRESSURE-BALANCED VALVE THAT MAINTAINS A CONSTANT WATER TEMPERATURE BY PREVENTING WATER PRESSURE FLUCTUATIONS, EVEN WHEN OTHER APPLIANCES ARE IN USE. THE SHOWERS DELIVER A STRONG WATER FLOW RATE OF 1.8 GPM, 6.8 LMIN AT 80 PSI, WHICH REDUCES WATER EXPENSES WHILE PROVIDING A SATISFYING SHOWER EXPERIENCE. THE VALVE BODY AND CARTRIDGE HAVE BEEN REDESIGNED TO PREVENT PIPE NOISE, ENSURING A PEACEFUL SHOWER EXPERIENCE. THE BRASS FAUCET BODY PROVIDES DURABILITY, LONGEVITY, AND EASE OF USE, WITH A US STANDARD 12 NPT TAPERED THREADS CONNECTION THAT IS COMPATIBLE WITH MOST SHOWER SYSTEMS. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 13.40-in. Width left to right. 15.79-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- BRADFORD WHITE 233-45653-05 Pilot-Honeywell (233-45653-)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- American Imaginations Bathtub and Shower Faucet Combo