Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.40-in. W Shower Kit_
Mfr # AI-36170
Zoro # G609544735
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.4
- Length 15.9
- Weight 4.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36170
- Zoro # G609544735
- UPC # 627622361700
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.9 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 4.43 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. THIS SHOWER SYSTEM FEATURES A PRESSURE-BALANCED VALVE THAT ENSURES A CONSTANT WATER TEMPERATURE BY PREVENTING FLUCTUATIONS IN WATER PRESSURE. THE SHOWERS MAINTAIN A STRONG WATER FLOW RATE OF 1.8 GPM, 6.8 LMIN AT 80 PSI, REDUCING WATER EXPENSES WHILE STILL DELIVERING A SATISFYING SHOWER EXPERIENCE. THE VALVE BODY AND CARTRIDGE HAVE BEEN REDESIGNED TO PREVENT PIPE NOISE, ENSURING A QUIET SHOWER EXPERIENCE. THE BRASS FAUCET BODY ENSURES DURABILITY, LONGEVITY, AND EASE OF USE, WITH A US STANDARD 12 NPT TAPERED THREADS CONNECTION THAT IS COMPATIBLE WITH MOST SHOWER SYSTEMS. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.40-in. Width left to right. 15.90-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Wax-FreeSeal Kit, ForUsewithUnvrslFit, Red (6000BP)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2270 5)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- American Imaginations Bathtub Faucets & Accessories