Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.40-in. W Shower Kit_
Mfr # AI-36160
Zoro # G309544837
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.4
- Length 15.79
- Weight 9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36160
- Zoro # G309544837
- UPC # 627622361601
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.79 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 9.3 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. SIZE2-FUNCTIONYOU CAN ENJOY DOUBLE SHOWER COVERAGE OR SHOWER WITH YOUR LOVED ONE BY USING BOTH THE SHOWERHEAD AND TUB SPOUT SIMULTANEOUSLY, WHICH PROVIDE SATISFYING WATER OUTPUT. THE VALVE BODY AND CARTRIDGE HAVE BEEN REDESIGNED TO ELIMINATE PIPE NOISE, AND TESTING EQUIPMENT AND PROCEDURES HAVE BEEN DEVELOPED TO ENSURE NOISE-FREE OPERATION. YOU WILL RECEIVE EXCLUSIVE, 1-ON-1 FOLLOW-UP SERVICE FROM OUR PROFESSIONALS, WHO WILL WORK WITH YOU TO SOLVE ANY ISSUES EFFICIENTLY. OUR PRESSURE-BALANCED VALVE PREVENTS WATER PRESSURE FLUCTUATIONS, ENSURING A CONSTANT SHOWER WATER TEMPERATURE EVEN WHEN OTHER APPLIANCES THAT USE WATER ARE BEING USED, PREVENTING SUDDEN CHANGES IN TEMPERATURE AND SCALDING. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.40-in. Width left to right. 15.79-in. Depth back to front. 6.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Assembly For 3-3/4 W, C-9-A (0303036)
- MAYFAIR Toilet Seat Elng Wood Wh (147SLOW-000)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 1/4" Female NPT (PMF3/8-N2)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- American Imaginations Bathtub and Shower Faucet Combo