Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.40-in. W Shower Kit_
Mfr # AI-36150
Zoro # G609544643
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.4
- Length 15.7
- Weight 12.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36150
- Zoro # G609544643
- UPC # 627622361502
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.7 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 12.47 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. 12 INCH SHOWER HEAD SIZEWE HAVE INTRODUCED A UNIQUE FEATURE IN THE SHOWER SYSTEM THAT ALLOWS USERS TO SIMULTANEOUSLY USE BOTH THE SHOWERHEAD AND HAND SHOWER, DELIVERING A SATISFYING OUTPUT THAT OFFERS DOUBLE SHOWER COVERAGE FOR A MORE ENJOYABLE SHOWER EXPERIENCE. WITH THE PROPRIETARY DESIGN STRUCTURE DEVELOPED BY US, USERS CAN ENJOY DOUBLE THE SPRAY RANGE EVEN IN LOW-PRESSURE AREAS, INCREASING THE WATER SPRAY RANGE FROM 31.4 TO 74.8 AT 1.75 GPM AND 0.14 MPA, AS COMPARED TO A REGULAR HAND SHOWER. THE SHOWER SYSTEM HAS BEEN SPECIALLY DESIGNED TO ELIMINATE PIPE NOISE, THANKS TO THE REDESIGNED STRUCTURE OF THE VALVE BODY AND CARTRIDGE, WHICH HAS UNDERGONE RIGOROUS TESTING TO ENSURE THAT IT WONT CAUSE ANY NOISE IN YOUR PIPE, ALLOWING FOR A PEACEFUL AND RELAXING SHOWER EXPERIENCE. WITH THESE UNIQUE FEATURES, THE SHOWER SYSTEM PROMISES TO OFFER AN EXCEPTIONAL SHOWER EXPERIENCE, PROVIDING USERS WITH COMFORT, RELAXATION, AND CONVENIENCE. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.40-in. Width left to right. 15.7-in. Depth back to front. 6.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- KOHLER S/C Knob Hdl Kit (GP30416)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- American Imaginations Bathtub and Shower Faucet Combo