Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36173
Zoro # G509544842
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Stainless Steel
- Width 13.4
- Length 15.8
- Weight 5.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36173
- Zoro # G509544842
- UPC # 627622361731
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.8 |
Details
Material | Stainless Steel |
Color | Brushed Stainless Steel |
Weight | 5.07 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed stainless steel color. THE PRESSURE BALANCE CERAMIC DISC CARTRIDGE WITH CUPC CERTIFICATION IS AN ADVANCED FEATURE THAT CAN PREVENT SCALD INJURY CAUSED BY SUDDEN CHANGES IN HOT OR COLD WATER PRESSURE. TO READJUST THE TEMPERATURE LIMIT STOP IN CASE OF SEASONAL INLET WATER TEMPERATURE CHANGES, FOLLOW THE INCLUDED INSTRUCTIONS. THE RECOMMENDED WATER TEMPERATURE FOR A BATH OR SHOWER IS BETWEEN 90F - 110F. THE SHOWER ARM IS AN EXTRA-LONG 15.4-INCH ARM THAT SATISFIES DIFFERENT PEOPLES NEEDS AND PROVIDES AMPLE SPACE. THE LARGE SHOWER HEAD PROVIDES A LUXURIOUS STRAIGHT WATER FLOW AND DRENCHING RAINFALL SHOWERING IN AN OVERHEAD SHOWER, AND ITS SPRAY HOLES ARE EASY TO CLEAN WITH A TOUCH OF A FINGER. ADDITIONALLY, THE PREMIUM BRASS FAUCET IS BUILT TO LAST AND EASY TO USE, WITH A BRASS FAUCET BODY FOR LONGEVITY AND DURABILITY. THE CONNECTION IS STANDARDIZED WITH 12 NPT TAPERED THREADS, AND PLUMBERS TAPE IS PROVIDED FOR FREE. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed stainless steel and it comes with brushed stainless steel hardware. 13.4-in. Width left to right. 15.8-in. Depth back to front. 3.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle Seal, Flushometers, PK12 (B39)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- PARKER MALE ELBOW (169PLM-4-2)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- American Imaginations Bathtub Faucets & Accessories