Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36169
Zoro # G709544604
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 13.4
- Length 15.8
- Weight 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36169
- Zoro # G709544604
- UPC # 627622361694
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.8 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 4.45 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE PRESSURE-BALANCED VALVE PREVENTS WATER PRESSURE FLUCTUATIONS, ENSURING A CONSTANT SHOWER WATER TEMPERATURE EVEN WHEN OTHER APPLIANCES ARE IN USE. THE SHOWERHEAD MAINTAINS A STRONG WATER FLOW RATE OF 1.8 GPM, 6.8 LMIN AT 80 PSI, LEADING TO REDUCED WATER EXPENSES. THE VALVE BODY AND CARTRIDGE HAVE BEEN REDESIGNED TO PREVENT PIPE NOISE, WITH THOROUGH TESTING TO ENSURE A NOISE-FREE EXPERIENCE. THE BRASS FAUCET BODY ENSURES LONGEVITY AND DURABILITY, AND THE US STANDARD 12 NPT TAPERED THREADS CONNECTION IS EASY TO USE AND COMPATIBLE WITH MOST SHOWER SYSTEMS. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 13.4-in. Width left to right. 15.8-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, Contemporary (1041642-BV)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC6)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (706115-02)
- MOEN Round Handshower Matte Black (155891BL)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- American Imaginations Bathtub and Shower Faucet Combo