Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36156
Zoro # G209544845
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 13.4
- Length 15.9
- Weight 10.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36156
- Zoro # G209544845
- UPC # 627622361564
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.9 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 10.62 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. SIZE3-FUNCTIONTHIS SHOWER SYSTEM BOASTS A CUPC CERTIFIED PRESSURE BALANCE CERAMIC DISC CARTRIDGE THAT PREVENTS SCALD INJURIES CAUSED BY SUDDEN CHANGES IN HOT OR COLD WATER PRESSURE. THE SYSTEM INCLUDES INSTRUCTIONS FOR ADJUSTING THE TEMPERATURE LIMIT STOP IF THE INLET WATER TEMPERATURE CHANGES SEASONALLY. THE RECOMMENDED WATER TEMPERATURE FOR THE BATH OR SHOWER IS BETWEEN 90F - 110F. THE FAUCET BODY IS MADE OF STURDY, ONE-PIECE BRASS AND FEATURES STANDARD 12 NPT TAPERED THREADS FOR EASY INSTALLATION AND LEAKAGE PREVENTION. THE PACKAGE INCLUDES A ROUGH-IN VALVE, FACEPLATE, HANDLE, HANDHELD SHOWER, SHOWER HOLDER, HEAD SHOWER, SHOWER HOSE, TUB SPOUT, HARDWARE PACK, AND INSTRUCTIONS. THE SHOWER HOLDER IS ADJUSTABLE AND MADE OF SOLID BRASS INSTEAD OF PLASTICS. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 13.4-in. Width left to right. 15.90-in. Depth back to front. 6.8-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-36)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 2.5 GPM w Tub Spout Diverter, Vibrant Brushed Nickel (TS35917-4Y-BN)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- American Imaginations Bathtub Faucets & Accessories