Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36144
Zoro # G309544943
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 13.4
- Length 15.9
- Weight 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36144
- Zoro # G309544943
- UPC # 627622361441
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.9 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 11.4 |
Application | Residential/Non-Residential |
Finish | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. SHOWER HEAD SIZE-10 INCHESTHIS SHOWER SYSTEM ALLOWS YOU TO USE BOTH THE SHOWER HEAD AND HAND SHOWER SIMULTANEOUSLY, PROVIDING A SATISFYING SHOWER EXPERIENCE WITH DOUBLE THE COVERAGE. EVEN IN LOW-PRESSURE AREAS, THE PROPRIETARY STRUCTURE DESIGNED BY US CAN DOUBLE THE WATER SPRAY RANGE, INCREASING IT FROM 31.4 TO 74.8 AT 1.75 GPM AND 0.14 MPA. THE VALVE BODY AND CARTRIDGE HAVE BEEN REDESIGNED BY US TO ELIMINATE ANY PIPE NOISE THAT MAY OCCUR, AND TESTING EQUIPMENT AND PROCEDURES HAVE BEEN DEVELOPED TO ENSURE A QUIET SHOWER. WITH THIS SHOWER SYSTEM, YOU CAN ENJOY A COMFORTABLE AND PEACEFUL SHOWER WITHOUT ANY DISRUPTIONS. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 13.4-in. Width left to right. 15.9-in. Depth back to front. 6.8-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Spud, 3/4 In, Brass/EPDM Rubber (P6003-HN-RB)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF05)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- American Imaginations Bathtub Faucets & Accessories