Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36140
Zoro # G209544753
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Matte Black
- Width 13.4
- Length 15.79
- Weight 11.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36140
- Zoro # G209544753
- UPC # 627622361403
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.79 |
Details
Material | Stainless Steel |
Color | Matte Black |
Weight | 11.39 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. SHOWER HEAD SIZE-10 INCHWE OFFERS A UNIQUE SHOWERING EXPERIENCE WHERE BOTH THE SHOWERHEAD AND HAND SHOWER CAN BE USED SIMULTANEOUSLY, PROVIDING A MORE SATISFYING OUTPUT. THIS ALLOWS FOR DOUBLE SHOWER COVERAGE, MAKING IT PERFECT FOR COUPLES WHO WANT TO SHOWER TOGETHER. THE PROPRIETARY STRUCTURE DESIGNED BY US DOUBLES THE WATER SPRAY RANGE, FROM 31.4 TO 74.8, EVEN IN LOW-PRESSURE AREAS, ENSURING AN EXCEPTIONAL SHOWER EXPERIENCE. WITH THEIR NEWLY REDESIGNED VALVE BODY AND CARTRIDGE STRUCTURE, WE GUARANTEE THAT THEIR SHOWER SYSTEM WONT CAUSE ANY NOISE IN YOUR PIPE, PROVIDING A PEACEFUL SHOWERING EXPERIENCE This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.4-in. Width left to right. 15.79-in. Depth back to front. 6.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- LEGEND VALVE M-8330 ACTUATOR 4-WIRE (830-201)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- American Imaginations Bathtub Faucets & Accessories