Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.4-in. W Shower Kit_
Mfr # AI-36137
Zoro # G309544721
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 13.4
- Length 15.7
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36137
- Zoro # G309544721
- UPC # 627622361373
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.4 |
Length | 15.7 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 10 |
Application | Residential/Non-Residential |
Finish | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. SHOWER HEAD SIZE-10 INCHESTHE SHOWER SYSTEM HAS TWO REGULAR FUNCTIONS AND ALLOWS SIMULTANEOUS SPRAYING FROM BOTH THE SHOWER HEAD AND HANDHELD SHOWER. IT IS DESIGNED TO BE ANTI-SCALD, PREVENTING WATER TEMPERATURE FROM FLUCTUATING WHEN OTHER APPLIANCES ARE IN USE. THE VALVE BODY AND CARTRIDGE STRUCTURE HAVE BEEN REDESIGNED TO ELIMINATE PIPE NOISE, AND THE VALVE HAS BEEN TESTED TO ENSURE IT CAUSES NO NOISE IN PIPES. THE SHOWER HOSES ARE CUPC CERTIFIED AND COME WITH GLOBAL INSURANCE COVERAGE. THE PACKAGE INCLUDES A ROUGH-IN VALVE, A FACEPLATE, A HANDLE, A HANDHELD SHOWER, A SHOWER HOLDER, A HEAD SHOWER, A SHOWER HOSE, A HARDWARE PACK, AND INSTRUCTIONS, WITH A FLOW RATE OF 1.8 GPM AT 80 PSI FOR THE PRE-INSTALLED AERATORS. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 13.4-in. Width left to right. 15.7-in. Depth back to front. 6.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 11)
- ZORO SELECT PVC Cap, FNPT, 1/4 in Pipe Size (848-002)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- American Imaginations Bathtub Faucets & Accessories