Shop All Bathroom Sink Faucets
American Imaginations
13.4-in. W Bathroom Sink Faucet_
Mfr # AI-36100
Zoro # G409544775
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Faucet Spout Shape Square
- Weight 3.04
- Material Brass
- Length 2.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36100
- Zoro # G409544775
- UPC # 627622361007
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 2.29 |
Depth | 2.29 |
Width | 13.4 |
Details
Finish | Matte |
Faucet Spout Shape | Square |
Weight | 3.04 |
Item | Bathroom Sink Faucet |
Material | Brass |
Color | Matte Black |
Faucet Handle Type | Standard |
Drain Type | No |
Application | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in matte black color. THE COPPER FAUCET IS CONSTRUCTED OF HIGH-QUALITY BRASS AND HAS THE FUNCTION OF DISINFECTION AND STERILIZATION, MAKING IT SAFE FOR DRINKING WATER. IT IS RESISTANT TO PRESSURE AND CORROSION, MORE DURABLE AND UPSCALE THAN OTHER FAUCETS. THE FAUCET BODY IS MADE OF PREMIUM GRADE NO-LEAD BRASS WITH LESS THAN 0.25 LEAD CONTENT, CERTIFIED BY CUPC, NSF, AND COMPLIED WITH THE SAFE DRINKING WATER ACT SDWA, UNIFORM PLUMBING CODE CERTIFIED BY IAMPO AND NSFAB1953 NO-LEAD REGULATION. EQUIPPED WITH THE MULTI-MESH AERATOR SWISS NEOPERL AERATOR, THIS BLACK BATHROOM FAUCET CREATES A SMOOTH, QUIET STREAM OF WATER WITH A FLOW RATE OF 2.2 GPM 8.3 LMIN AT 60 PSI, AND THE AERATOR PREVENTS SPLASHES OR SMALL DEBRIS IN YOUR SINK. THE SUPPLY HOSES ARE MADE OF BRAIDED NYLON EXTERIOR, PROVIDING A PROTECTIVE LAYER AGAINST CHEMICAL CORROSION AND RUSTING, AND THE PEX INNER TUBING ENSURES THE WATER IS SAFE FOR DRINKING. THIS BATHROOM FAUCET HAS THREE PARTS, TWO HANDLES AND A SPOUT, AND CAN BE EASILY INSTALLED INTO MOST SINKS THAT HAVE HOLES BETWEEN 8 INCHES AND 12 INCHES APART WITH A MAXIMUM COUNTERTOP THICKNESS OF 1.37 INCHES 35 MM. This bathroom sink faucet features a square shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.4-in. Width left to right. 2.29-in. Depth back to front. 10.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 12 (MN .75x12)
- RIDGID Deluxe Flaring Tool (458R)
- LEGEND VALVE 3/4" X 1/8" BLACK HEX BUSHING (350-606)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- VICTORIAN Dual Handle 8" to 16" Mount, 3 Hole KB974AL 8" Widespread Lavatory Faucet, Polished chrome (KB974AL)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- MADE-TO-ORDER S-107-1NL Gerber 2271 Hot Stem (MA565740)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-CP)
- American Imaginations Bathroom Sink Faucets & Accessories