Shop All Bar Sink Faucets
American Imaginations
13.34 in. x 11.72 in. x 10.2 in. Bar Faucet
Mfr # AI-34923
Zoro # G504844350
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Above Counter
- Height 10.2
- Body Material Stainless Steel
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34923
- Zoro # G504844350
- UPC # 627622349234
- Country of Origin Canada
- Category Bar Sink Faucets
Dimensions
Height | 10.2 |
Spout Height | 6.7 |
Details
Finish | Stainless Steel |
Mounting | Above Counter |
Body Material | Stainless Steel |
Standards | CSA |
Includes | Faucet |
Spout Reach | 8.37 |
Features | THIS PRODUCT INCLUDE(S): 1x bar faucet in chrome color (34923). ACRYLIC HANDLES, BRASS WATERWAYS. This bar faucet features a oval shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bar faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bar faucet is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 13.34-in. Width (left to right). 11.72-in. Depth (back to front). 10.2-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x bar faucet in chrome color (34923). ACRYLIC HANDLES, BRASS WATERWAYS. This bar faucet features a oval shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bar faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bar faucet is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 13.34-in. Width (left to right). 11.72-in. Depth (back to front). 10.2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- WOODFORD MFG Y1 5-Piece Repair Kit (RK-Y1)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- American Imaginations Bar Sink Faucets