Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.2-in. W Shower Kit_
Mfr # AI-36148
Zoro # G109544884
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 13.2
- Length 15.59
- Weight 10.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36148
- Zoro # G109544884
- UPC # 627622361489
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.2 |
Length | 15.59 |
Details
Material | Metal |
Color | Chrome |
Weight | 10.67 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x shower kit in chrome color. 9 INCH SHOWER HEAD SIZETHIS SHOWER SYSTEM HAS SEVERAL FEATURES THAT PROVIDE A COMFORTABLE AND CONVENIENT EXPERIENCE. FIRSTLY, THE CUPC CERTIFIED PRESSURE BALANCE CARTRIDGE PREVENTS SCALD INJURIES CAUSED BY SUDDEN CHANGES IN WATER PRESSURE. SECONDLY, THE WATERFALL TUB SPOUT HAS A LARGE WATER FLOW RATE OF NO LESS THAN 5 GPM AND CAN FILL A STANDARD TUB IN JUST 8 MINUTES. THIRDLY, THE ULTRA-STRONG AND BURST-PROOF RAIN SHOWER HEAD HAS PASSED HYDROSTATIC TESTING AND PROVIDES FULL COVERAGE WITH 196 SILICONE NOZZLES. ADDITIONALLY, THE SHOWER VALVE PREVENTS WATER HAMMER, RUNS QUIETLY, AND PROTECTS YOUR PIPING SYSTEM. LASTLY, THE SHOWER SYSTEM INCLUDES A 3-FUNCTION SWITCH THAT ALLOWS YOU TO SELECT BETWEEN THE 9 OVERHEAD SHOWER, HAND SHOWER, AND TUB SPOUT. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with metal. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 13.2-in. Width left to right. 15.59-in. Depth back to front. 6.79-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- LEGRIS Metric Push-to-Connect Fitting (3118 04 19)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- American Imaginations Bathtub and Shower Faucet Combo