Shop All Bathtub and Shower Faucet Combo
American Imaginations
13.2-in. W Shower Kit_
Mfr # AI-36146
Zoro # G609544872
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Matte Black
- Width 13.2
- Length 15.59
- Weight 10.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36146
- Zoro # G609544872
- UPC # 627622361465
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.2 |
Length | 15.59 |
Details
Material | Metal |
Color | Matte Black |
Weight | 10.6 |
Application | Residential/Non-Residential |
Finish | Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in matte black color. 9 INCHES SHOWER HEAD SIZETHIS TUB SHOWER FAUCET SET BOASTS SEVERAL FEATURES THAT PROMOTE SAFETY AND COMFORT DURING USE. THE CUPC CERTIFIED PRESSURE BALANCE CERAMIC DISC CARTRIDGE HELPS PREVENT SCALDING FROM SUDDEN CHANGES IN WATER TEMPERATURE. ADDITIONALLY, THE INCLUDED INSTRUCTIONS ALLOW FOR EASY READJUSTMENT OF THE TEMPERATURE LIMIT STOP AS NEEDED. THE WATERFALL TUB SPOUT ALLOWS FOR A LARGE WATER FLOW RATE, FILLING A STANDARD TUB IN AS LITTLE AS 8 MINUTES. THE ULTRA-STRONG RAIN SHOWER HEAD IS DESIGNED WITH 196 SILICONE NOZZLES, PROVIDING FULL COVERAGE FOR AN IMMERSIVE RAINFALL EXPERIENCE. FINALLY, THE SHOWER VALVE ALSO INCLUDES A FEATURE THAT PREVENTS WATER HAMMER, ENSURING A QUIETER AND MORE COMFORTABLE SHOWER EXPERIENCE. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with metal. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 13.2-in. Width left to right. 15.59-in. Depth back to front. 6.90-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- MOEN Posi-Temp Test Plug (101975)
- KOHLER Hanger Kit (1224196)
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- KINGSTON BRASS KB243PLAB Tub and Shower Faucet, Antique Brass (KB243PLAB)
- American Imaginations Bathtub Faucets & Accessories