Shop All Water Heater Parts
American Imaginations
13 in. Unique Grey Water Heater Drain Elbow in Plastic
Mfr # AI-38845
Zoro # G810504245
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Includes Water Heater Drain Elbow
- Specific Pipe Fitting Shape Unique
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38845
- Zoro # G810504245
- UPC # 627622388455
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Width (In.) | 0.5 in |
Overall Length | 13 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Water Heater Drain Elbow |
Specific Pipe Fitting Shape | Unique |
Color | Grey |
Description
THIS PRODUCT INCLUDES: 1x water heater drain elbow in grey color. THE WATER HEATER DRAIN ELBOW HAS A SIZE OF 0.75 INCHES AND IS DESIGNED WITH MALE M AND FEMALE F CONNECTORS. IT MEASURES 13 INCHES IN LENGTH, MAKING IT SUITABLE FOR ATTACHING TO THE DRAIN TUBE OF YOUR WATER HEATER. THIS ELBOW IS A CRUCIAL COMPONENT FOR SAFELY AND EFFICIENTLY DIVERTING EXCESS WATER OR SEDIMENT FROM YOUR WATER HEATERS TANK. ITS DURABLE CONSTRUCTION ENSURES LONG-LASTING PERFORMANCE, AND ITS SPECIFIC SIZE AND DESIGN MAKE IT COMPATIBLE WITH MOST STANDARD WATER HEATER SYSTEMS. INSTALLING THIS DRAIN ELBOW CAN HELP MAINTAIN THE HEALTH AND FUNCTIONALITY OF YOUR WATER HEATER. This water heater drain elbow features a unique shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This water heater drain elbow is made with plastic. The primary color of this product is grey and it comes with grey hardware. 13-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- GREENLEAF Nylon Adapter 3/4" Female Npt X 5/8" Hose Barb (AF3458)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- MODERN MASTER Venetian Plastr Tntbs Gl (VP100GAL)
- RELIANCE WATER HEATERS ANODE ROD ALUMINUM 29""L (100108260)
- RINNAI Kit, Gas Conversion, Rl75I, V75I Lp Vc (104000217)
- SHARKBITE Water Heater Fitting Kit, 1/2 In x 3/4 In (22604LF)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- THERMWELL PRODUCTS Thermwell AC4H 3 Mil Indoor Air Conditioner Cover (174562)
- American Imaginations Water Heater Parts