Shop All Extension Cords
American Imaginations
13 AMP Plastic Orange Outdoor Single Outlet
Mfr # AI-37255
Zoro # G910565191
product price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Orange
- Jacket Material Plastic
- Shape Unique
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37255
- Zoro # G910565191
- UPC # 627622372553
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 590.55 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Orange |
Jacket Material | Plastic |
Shape | Unique |
Install Type | Plug |
Handle Type | Standard |
Includes | Outdoor Single Outlet |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x outdoor single outlet in orange color. INTRODUCING AN OUTDOOR EXTENSION CORD EQUIPPED WITH A SINGLE OUTLET, PRESENTED IN A VIBRANT ORANGE SHADE. CRAFTED TO ADHERE TO THE 163 SJTW STANDARD, THIS CORD IS ENGINEERED FOR RESILIENCE IN OUTDOOR CONDITIONS. STRETCHING ACROSS A SUBSTANTIAL 15 METERS, IT OFFERS EXTENSIVE REACH FOR VARIOUS OUTDOOR APPLICATIONS. WITH A RATING OF 13A-125V, THIS CORD IS WELL-SUITED FOR POWERING A DIVERSE RANGE OF OUTDOOR DEVICES AND APPLIANCES. THE EYE-CATCHING ORANGE COLOR NOT ONLY ENHANCES VISIBILITY BUT ALSO PROMOTES SAFETY IN OUTDOOR SETTINGS. This outdoor single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This outdoor single outlet is made with plastic. The primary color of this product is orange and it comes with orange hardware. 590.55-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- HONEYWELL T775B2024 Electronic Temperature (T775B2024)
- COMMERCIAL ELECTRIC 11 in. Black Cable Tie (B11S0C)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- C-LINE PRODUCTS 10 ft. Black Power Extension and Cord Cover (79101)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- POWERGRIP Extent Cord W/Handle30A (55191)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- American Imaginations Extension Cords